Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Furniture glider base module Rectangular 27x10 mm

Base module rectangular for furniture gliders
FRNGLID-BAS-RECTANGL-27X10MM-GLUE

Art.-no. 0683550351
EAN 4065746620048
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
For screwing onto wooden furniture or for sticking onto smooth surfaces
  • Screw-on or stick-on

  • Suitable for three different glide inserts (Ultrasoft, Hyper and Stopp) for different floor coverings/properties
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Black

Form

Rectangular

Length (L)

27 mm

Width (B)

10 mm

Height (H)

3 mm

Type of assembly

Fit with adhesive

Diameter of hole

4 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ultrasoft rectangular furniture glider insert

INRTGLID-ULTRASOFT-BLACK-32X15MM

For clipping onto the base module rectangular 27x10 mm
x 100 pcs
Hyper rectangular furniture glider insert

INRTGLID-HYPER-GREY-32X15MM

For clipping onto rectangular base module, 27x10 mm
x 100 pcs
Stopp rectangular furniture glider insert

INRTGLID-STOPP-BLACK-32X15MM

For clipping onto the base module rectangular 27x10 mm
x 100 pcs