Furniture castor set Solution 416
Furniture castor set solution, 416 OrgaAer
AY-STEERWHL-OFFICE-PLA-SOFT-BLACK-W416
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Complete mounting kit with chassis
Quick and easy mounting
Load-bearing capacity per set: 100 kg
Installation width: 416 mm
Included in delivery:
- 2 x chassis
- 4 x guide rollers
- 8 x screws
- 1 x anti-tilt device
- 1 x assembly fixture
Delivery time: 5 working days
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Load capacity | 100 kg |
Colour | Black |
Suitable for clear width of cabinet | 416 mm |
Material | Plastic |