Funnel trap Polypropylene white
Funnel trap
DRN-OVFLW-FUNNELSIPHON-DN50
Art.-no. 0888800301
EAN 4024835769259
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
So convenient: Use the funnel to collect condensation or residual water and channel it into the drain
Datasheets(X)
Material | PP - Polypropylene |
Colour | White |
Nominal width of DN outflow | DN 50 |
Min./max. temperature resistance | 0 to 100 °C |
Max. short-term temperature resistance | 130 °C |
Min./max. height | 220-340 mm |
Height 2 | 124 mm |
Length | 300 mm |