Full-vision goggles Acetate
Full-vision goggles Acetate
FULLVISNGOGL-ACETAT
Art.-no. 0899102102
EAN 4062856151165
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- All-round ventilation system
- Frosted frame suppresses light reflections
- Can be combined with half face masks
- Chemical-resistant acetate lens
- Mist-free coating
- Individually adjustable head strap
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Cellulose acetate |
UV protection | 380 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 F N |