Full-extension slide Nova Pro soft-close
Full pull-out Nova Pro Soft-close Liquid
EXTR-FP-NOVAPRO-TMSC-40KG-NL350
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- In conjunction with the Nova Pro Tipmatic Soft-close unit, the full extension slide can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and Soft-close damping)
- Ultra-smooth glide runners with no jolts when opening or closing
- Comfortable, easy opening without noticeable resistance, even with high loads and narrow handle strips
Drawer with Nova Pro Tipmatic soft-close unit can also be opened with furniture handle.
For example, with waste divider system extension, end customers can choose between practical pressing or pulling.
Sustainable packaging with packing unit PU 20. One box of 20 left-hand guides and one box of 20 right-hand guides are supplied as a set.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Nominal length | 350 mm |
Opening/closing system | Soft-close |
Pullout type | Full extension |
Load capacity | 40 kg |
Suitable for drawer side | Nova Pro Classic, Nova Pro Scala |
Suitable for NP Tipmatic soft-close | Yes |
Material | Steel / plastic |
Surface | Zinc plated |
| Legend | |||
| KB | Cabinet width | MET | Minimum installation depth |
| KV | Front edge of cabinet | NL | Nominal length |
| L | Length | S | Cabinet side wall |
| LWK | Clear width of cabinet | FR | Front |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
