DWD XP Soft-close full-extension slide With integrated soft-close system
Full extension with Soft-close DWD XP
AY-FX-DWD-XP-40KG-SOFTCLOSE-NL500
GRASS
DWD-XP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very quiet operation, no friction
Fully synchronised runners
High lateral stability, minimal reduction values
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Nominal length | 400 mm |
Load capacity | 40 kg |
Pullout type | Full extension |
Opening/closing system | Soft-close |
Material | Steel |
Surface | Zinc plated |
Design | Packed in pairs |