Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Full cover for flat line-drainage shower boards, super-flat line-drainage shower boards, super-flat shower channels

Design grid sst shower channel super flat
COV-CHAN-SFL-POL-800

Art.-no. 5273351080

EAN 4058794031508

-,--
price per selected packing unit
| Individual prices for customers after login
Full cover for flat line-drainage shower boards, super-flat line-drainage shower boards, super-flat shower channels

Art.-no. 5273351080

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Made from a single material — no separate installation clips/supports


  • Nothing to break off/go missing

  • Very easy to clean
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

800 x 52 x 16 mm

Material

Stainless steel

Gloss level

Polished

Load class

K3 (up to 300 kg)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information