Fuel sender/fuel pump wrench set 19 pieces
Fuel sender key set, 16 pieces
TANK SENSOR WRENCH SET 16-PIECES
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/6073026.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/11737434.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14207529.jpg)
Register now and access more than 125,000 products
- Contained in the assortment are 3 arms with a total of 5 different profiles. Depending on the shape and size of the threaded ring, it can be fitted to 2 or 3-arm wrenches using the holder. The profile either grips precisely onto the plastic ridge or between two ridges.
- Puts an end to the screwdriver method, which frequently causes the plastic threaded rings to break, especially in winter. Also grips threaded rings driven from above (metal cut-outs, plastic bar). (e.g. BMW and MB)
- Suitable for threaded rings from Ø 70 to 170 mm – can be tightened to a precise torque!
- Particularly universal – replaces a variety of individual wrenches!
Scope of delivery:
- 3x single-angle arm, L = 30 mm, smooth profile, width 22 mm
- 3x single-angle arm, L = 65 mm, smooth profile, width 22 mm
- 3x double-angle arm, L = 20/52 mm, slotted profile, width 20 mm
- 3x double-angle arm, L = 24/65 mm, slotted profile, width 20 mm
- 3x single-angle arm, L = 40 mm, offset profile, width 18/30 mm
- 1x holder with hex drive, SW 24 mm
Datasheets(X)
Audi, VW, Seat, Skoda, Porsche, Opel, BMW, Mini, Land Rover, Volvo, Mitsubishi, Mercedes, PSA, Renault, Nissan, Hyundai etc.
Product weight (per item) | 2380 g |
Number of pieces | 16 PCS |