Fuel hose clip Power with high tightening torque
Fuel hose clamp Power
HOSECLMP-FUEL-W9MM-(10-16MM)
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Higher tightening torque than conventional hose clamps, recommended 3.5 Nm
Cannot be over-tightened by hand
Asymmetrical housing
- Even distribution of force
- Clamp head does not tilt away during tightening
Smooth, embossed inside of band with rounded edges
Prevents injuries and hose damage
Datasheets(X)
Fuel pump, fuel distributor, fuel filter, fuel tank connections, surge tanks/coolers
Material of clamp band | Stainless steel A2 |
Surface of the clamp band | Plain |
Material of screw | Ferritic steel F1 |
Surface of the screw | Tin plated |
Material of housing | Ferritic steel F1 |
Surface of the housing | Tin plated |
Width of band | 9 mm |
Min./max. grip range | 10-16 mm |
Drive type | Slot |
Width across flats (SW) | 6 mm |
Tightening torque | 3.5 Nm |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!