Fuel filter wrench,∅ 109 x 6 grooves, 1.3 – 2.4 CDTI
Oil filter wrench, 6-pt, 3/8in, clamp. width 109mm
OILFILTWRNCH-6PT-3/8IN-WS109MM
Art.-no. 1952003226
EAN 4061975527134
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Diesel engines 1.3L Multijet, 1.3L DDIs/1.3L CDTI, 1.9L CDTI/2.4L Multijet
Max. clamping width | 109 mm |
Drive | 17 mm |
Drive type | Outer hexagon |
Product weight (per item) | 753.000 g |
Suitable for vehicle manufacturer | Fiat, Opel/Vauxhall, Citroen |
Height | 95 mm |