Fuel canister, 5 l
Fuel canister 5 litres
FUELCANI-BLACK-2DISCHARGEPIPES-5LTR
Art.-no. 0824010067
EAN 4046777045000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Heavy-duty material results in particularly low permeation (odour-neutral)
- Spout for diesel vehicles integrated into the body of the canister (black)
- Red spout for petrol
- Suitable for E10
- Child-safe, certified safety lock
The discharge pipes are suitable for vehicles with misfuelling protection guard and thus meet all current requirements.
TÜV-tested manufacture
HD-PE with UN approval according to ADR/GGVSEB for transporting hazardous goods.
From 1/6/2015, all fuel canisters (UN/RKK) must be labelled by the end user in accordance with the GHS/CLP regulation.
Datasheets(X)
Material | HDPE - High density polyethylene |
Colour | Black, Red |
Contents | 5 l |
Width | 147 mm |
Length | 265 mm |
Height | 247 mm |
Resistance against | Fuel |