Front panel adjuster
Front blind adjuster
AY-FRONTBLINDADJUSTER-UFLRGUID
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For precision adjustment and simple installation of drawer panels
Horizontal and vertical adjustment of ± 3 mm
Large adjustment range
Adjust by loosening the fastening screw inside the drawer and by moving the panel
- Easy to adjust
- Secure attachment
Die-cast zinc eccentric fitting encased in plastic housing
High level of stability
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Die-cast zinc / plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!