Front holder for Scipio frame system
Front holder for frame system SCIPIO
FRONTFIXNG-SET-SCIPIO-L/R-SCRON
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 2D adjustment
- Side adjustment via slotted hole +/- 1.5 mm
- Height adjustment using eccentric fitting +/1.8 mm
- Scope of delivery: in pairs
The front holders are attached with pan head screws 3.5 mm in diameter.
Datasheets(X)
Material | Steel |
Type of assembly | Screw-on |
Surface | Nickel plated |