Front fixing hook For Nova Pro Scala H186/250 and Crystal Plus
Front bracket, Nova Pro Scala H186/250/CP
FRONTBRKT-(F.FRMSYS-SCALA-H186/250/CP)
GRASS
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Can be used on the left or right
Specified dimensions not binding. Subject to technical changes!
Material | Steel |
Suitable for frame gap | Nova Pro Scala H186/250/Crystal Plus |
Type of assembly | Screw-on |
Drilling clearance | 32 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt