Freely rotatable joint connection piece for hard-to-reach lubrication and manifold points
Connection piece freely-rotatable swivel
FITT-CLS-REVOLVHNGE-FMOV-M10X1KEG-M8X1
Art.-no. 0884600111
EAN 4038898873280
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
On central low-viscosity grease lubrication units:
Lines with a diameter of 4 mm are connected to connection pieces with tapered rings and union bolts M8x1.
On central grease lubrication units:
Lines with a diameter of 6 mm are connected to connection pieces with double-tapered rings and union bolts M10x1.
Datasheets(X)
For connection of a line to a movable lubrication or divider manifold point (subject to slow rotation).
![]() | |
Connection thread (d2) | M8 x 1 |
Outlet thread (d) | M10 x 1 tapered |
Width across flats (SW) | 15 mm |
Width across flats 2 (SW2) | 14 mm |
Material | Brass |
Surface | Plain |
