Vionaro H185 frame clear shape and 13 mm thin design
Frame Vionaro H185
FRMSYS-VION-H185-SILVERGREY-NL500MM
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High, closed frame
- Straight 90° interior and exterior
- Three-dimensional adjustment in plus and minus range
- Integrated lateral, height and tilt angle adjustment
- Optional depth adjustment
- No work needed on base
- Tool-free front panel mounting
- Dynapro slide can be used for wooden and Vionaro drawers
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Attachment of cabinet rail with Euro screw Ø 6.3x14 mm or particle board screw Ø 4x16 mm.
Nominal length | 500 mm |
Height | 185 mm |
Colour | Silver grey, similar to RAL 9006 |
Gloss level | Matt |
Material | Steel |
Surface | Epoxy coating |
Lateral adjustment | +/- 1.5 mm |
Height adjustment | +2,5 mm / -1,5 mm |
Tilt adjustment | + 2.5 mm/-1.5 mm |
Minimum installation depth | 503 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!