Frame Nova Pro Scala H90 For H90 drawers
Nova Pro Scala H90 frame
FRMSYS-NP-SCALA-SILVER-H90-NL450
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Practical standard drawer for any use
- Design bars for customisation
- Integrated height and side adjustment
- Optimal space usage thanks to straight internal sides and low installation width
- Robust construction and high stability
- Tool-free assembly and disassembly of front
- Base and rear wall have the same width
- No floor work needed
Sustainable packaging with packing unit PU 20. One box of 20 left frames and one box of 20 right frames are supplied as a set.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Kitchen/bathroom/living room furniture
Nominal length | 450 mm |
Material | Steel |
Colour | Silver |
Surface | Epoxy coating |
Height | 90 mm |
Height adjustment | +/- 2 mm |
Lateral adjustment | +/- 1.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!