Frame Nova Pro Scala H250 for H250 high extension
Frame Nova Pro Scala H250
FRMSYS-NP-SCALA-ZIRCON-H250-NL500
Art.-no. F100133385
EAN 9003012892701
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Slender, enclosed frame
- High stability up to 780 mm front height
- Design bars for customisation
- Integrated height, side and tilt adjustment
- Optimal space utilisation thanks to straight internal sides and low installation width
- Front is assembled and disassembled without tools
- Base and rear wall have the same width
- No work needed on base
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Kitchen/bathroom/living room furniture
![]() | |
Nominal length | 500 mm |
Material | Steel |
Colour | Zircon |
Surface | Epoxy coating |
Height | 250 mm |
Height adjustment | +/- 2 mm |
Side adjustment | +/- 1.5 mm |
Tilt adjustment | Integrated |
| Legend | |||||
| B | Base | FST | Front overlay | NL | Nominal length |
| BB/BL | Base width/base length | KV | Front edge of cabinet | RW | Back panel |
| EB | Installation width | LWK | Clear width of cabinet | RWB | Back panel width |
| FAS | Front overlay, side | MET | Minimum installation depth | RWH | Back panel height |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
