Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DWD XP H95 frame

Frame DWD XP H95
FRMSYS-WHITE-DRWRSD-H95MM-NL450MM
GRASS
DWD-XP

Art.-no. F090075294
EAN 9007181605957
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Identical floor and rear wall width for efficient application
  • Integrated side and eccentric fitting height adjustment

  • Integrated unhinging and transport guard

Dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Mounted with ASSY screw ∅ 3.5 x 15 mm.

Height

95 mm

Nominal length

450 mm

Colour

Pure white RAL 9010

Material

Steel

Surface

Powder-coated

Lateral adjustment

+/- 1.5 mm

Height adjustment

+/- 2 mm

Design

Packed in pairs

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bracket set For DWD XP wooden back panel H86 frame system

AY-HOLDSET-DWD-REARWL-ALUMET-H68

GRASS
Bracket set For DWD XP wooden back panel H182 frame system

AY-HOLDSET-DWD-REARWL-WHITE-164

GRASS
Bracket set for variable wooden rear wall DWD XP

AY-HOLDSET-DWD-REARWL-118V-WHITE

GRASS
Bracket set for variable wooden rear wall DWD XP

AY-HOLDSET-DWD-REARWL-118V-WHITE

GRASS
DWD XP front holder

AY-FRONTATTCH-DWD-ZD-SPRDRDWL-H95MM

GRASS
Specifically for commercial construction and shopfitting applications
DWD XP front holder

AY-FRONTATTCH-DWD-ZD-DSTSHT-H95MM

GRASS
Specifically for commercial construction and shopfitting applications

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Front base connector For frame systems

ECCON-CONNECTOR

GRASS
Recommended for drawers and pot drawers with a unit width of min. 600 mm
x 10 pcs
Spacers For bypassing the door spring where internal extensions are mounted behind a door.

AY-SPACER-DWD-25MM

GRASS
For concealed drawers, to bridge the door protrusion
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information