DWD XP H95 frame
Frame DWD XP H95
FRMSYS-WHITE-DRWRSD-H95MM-NL275MM
GRASS
DWD-XP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Integrated side and eccentric fitting height adjustment
- Integrated unhinging and transport guard
Dimensions not binding. Subject to technical changes.
Datasheets(X)
Mounted with ASSY screw ∅ 3.5 x 15 mm.
Height | 95 mm |
Nominal length | 275 mm |
Colour | Pure white RAL 9010 |
Material | Steel |
Surface | Powder-coated |
Lateral adjustment | +/- 1.5 mm |
Height adjustment | +/- 2 mm |
Design | Packed in pairs |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!