Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Four-way wheel socket wrench Hexagon

Four-way wheel socket wrench, CrV, hexagon
4-WAY WHEEL NUT WRENCH WS 27X30X32X33MM

Art.-no. 1952001218
EAN 4250158127432

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Four-way hex socket wrench in welded design, fully hardened and painted
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

27 x 30 x 32 x 33 mm

Length

750 mm

Material

Chrome-vanadium steel

Surface

Lacquered

Product weight (per item)

5100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information