Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Four-channel wireless remote control Made of plastic, for LED-T-12-5 LED transformer

Four-channel remote control for LED-T-12-5
SWTCH-EL-4-CHANNEL-RC-LED-T-12-5

Art.-no. 0976502451
EAN 4056807745350

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Can be used in conjunction with the 1-channel wireless colour and dimming control, LED transformer LED-T-12-5 and in the 24 V system with the LED transformer with radio RGB control

  • Depending on the application, the remote control offers the option to continuously adjust the colour temperature of AW lamps, colour control for RGB lamps as well as dimming of LED lamps

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

3 V

Material of housing

Plastic

Colour of housing

White

Length

150 mm

Width

40 mm

Height

10 mm

Frequency

2.4 GHz

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED transformer with wireless RGB controller

TRAFO-ET-LED-RECEIVER-RGB-15W-24V-DC

Plastic LED transformer with wireless RGB controller for 24 V LED flex lights.
x 1 pcs
Remote colour and dimmer control For 12 V LED lights with adjustable white colour

SWTCH-EL-COL-DIMMCONT-12V-W.REMCTRL

x 1 pcs
Remote colour and dimmer control For 12 V LED lights with adjustable white colour

SWTCH-EL-COL-DIMMCONT-12V-WO.REMCTRL

x 1 pcs
LED transformer LED-T-12-5 Made of plastic, with four or six connections

TRAFO-LED-12V-15-W-LED-T-12-5

x 1 pcs
LED transformer LED-T-12-5 Made of plastic, with four or six connections

TRAFO-LED-12V-30-W-LED-T-12-5

x 1 pcs
LED transformer LED-T-12-5 Made of plastic, with four or six connections

TRAFO-LED-12V-60-W-LED-T-12-5

x 1 pcs
Control module 2 for LED-T-12-5

SWTCH-EL-CONTR-MODUL2-LED-T-12-5

Control module II, plastic, for LED transformer LED-T-12-5
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
wall bracket For 4-channel remote control to LED transformer LED-T-12-5

WLBRKT-(F.4CH-REM-CONT)-EL-(LED-T-12-5)

For secure storage of the remote control
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information