Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Forst cut protection dungarees

Cut protection dungarees Forst
BIB PANTS CUT PROTEC FOREST GREEN 54

Art.-no. M404302431

EAN 4250063616830

-,--
price per selected packing unit
| Individual prices for customers after login
Forst cut protection dungarees

Art.-no. M404302431

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable dungarees with integrated cut protection inserts throughout the leg area
  • 2 patch side pockets, dungaree breast pocket with zip, back pocket closable with flap, ruler pocket

  • Slit with zip, elasticated adjustable suspenders

  • High-vis strip in the lower leg area, waist adjustment with button, elasticated insert at crotch, elastic in trouser rear

  • With cut protection insert across full leg

  • With KWF-tested cut protection insert, EN ISO 11393-2, Design C, Class 1 - KWF standard
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green, Luminous orange

Size

54

Material

68% polyester, 32% cotton

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information