Formwork stop SA 171
SA 171 shuttering stop
FORMWRKSTOP-SA171-NL57MM
Art.-no. 0864171057
EAN 4046778924434
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Temporary positioning of shuttering
- Spaced attachment of reinforcing mats
- Hardly visible after removing shuttering
Datasheets(X)
![]() | |
Material | PP - Polypropylene |
Colour | Grey |
Material of nail | Steel |
Surface | Zinc plated |
Shaft length (SL) | 57 mm |
Outer diameter (ØdA) | 48 mm |
Height (HA) | 35 mm |
Suitable for device type | Würth BST 350, Hilti DX 2, Hilti DX A40, Hilti DX A41, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5 |
