Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fork terminal For Universal safety harness system

Fork terminal for rope system Universal
TRML-FORK TERMINAL-C244

Art.-no. 0838906244
EAN 4062856666171

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For mounting on single anchor points with DIBt National technical approval or European Technical Assessment (ETA)
  • Mounting on end/corner support with DIBt National technical approval or European Technical Assessment (ETA)

  • Continuous fall arrester on roofs and on/in buildings for ergonomic work

  • Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall

  • Resistant to corrosion and weathering: made of stainless steel (min. A2)

  • 8 mm thick stainless steel cable (V4A)

  • Cable terminal with fork for mounting the 8 mm stainless steel cable with clamping sleeve

  • For directly fastening the rope to the end anchor or compensator
Notice

Observe the installation instructions and approvals for the fasteners and single anchor point.

  • General technical approval Z-14.9-868

  • Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for securing up to a maximum of three persons in conjunction with fall protection PPE

  • Installation possible on the roof, overhead and in buildings

  • Installation possible on single anchor points with national technical approval, European Technical Assessment (ETA), approval in individual cases, general type approval, project-related type approval (Berlin) and measured rigid surfaces (steel, concrete components)

Length

120 mm

Material

Stainless steel A4, 1.4401

Colour

Stainless steel coloured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information