Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fork lift-compatible base BASIC

Fork lift-compatible base for drawer cabinet
FRKLFTBSE-F.DRWRCAB-1022X700X130

Art.-no. 0957504125

EAN 4046777406030

-,--
price per selected packing unit
| Individual prices for customers after login
Fork lift-compatible base BASIC

Art.-no. 0957504125

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fork lift-accessible base for BASIC type S 700 and type B 700 drawer cabinets
  • Robust tubular design

  • Removable panel at the front and rear
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for drawer cabinet

BASIC 700 B

Colour

Jet black RAL 9005

Width x depth x height (external dimension)

1022 x 700 x 130 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information