Fork joints with split pin DIN 71751, with cotter bolts, zinc-plated, blue passivated (A2K)
DIN 71751 steel zinc plated
JNT-FRK-DIN71751-A-(A2K)-M20X40
Art.-no. 026802040
EAN 4066783592497
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Connection thread (D) | M20 |
Bolt diameter (d1) | 20 mm |
Length to centre of bolt (l1) | 80 mm |
Slot length (l2) | 40 mm |
Width (l3) | 40 mm |
Standards | DIN 71751 |
Material | Steel |
Surface | Zinc plated |
Design | With cotter pins |
Form | A |
RoHS-compliant | Yes |
