Fork joint DIN 71751, stainless steel A1, shape A
DIN 71751 A1 stainless steel, shape A
JNT-FRK-DIN71751-A1-A-10X20
Art.-no. 0268031020
EAN 4046777734256
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Connection thread (D) | M10 |
Bolt diameter (d1) | 10 mm |
Slot length (l2) | 20 mm |
Width (l3) | 30 mm |
Standards | DIN 71751 |
Material | Stainless steel A1 |
Surface | Plain |
Form | A |
RoHS-compliant | Yes |
