Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fork head without split pin

DIN 71752 steel thick layer passivated LH
CLEVIS-DIN71752-LH-(DSP)-16X32

Art.-no. 440651632
EAN 4059608605205

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 71752, without split pin, thick-film passivated steel, left-hand thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter of hole (d1)

16 mm

Connection thread (d2)

M16

Length (l1)

83 mm

Slot length (l2)

32 mm

Width (a1)

32 mm

Internal width (b1)

16 mm

Material

Steel

Surface

Zinc plated thick-layer passivation

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information