Forestry jacket EN 20471
Forestry jacket EN 20471
JACKET FOREST EN 20471 ORANGE XL
MODYF
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- 4-way stretch material, dirt and water repellent
- High side pockets, watertight mobile phone pocket, breast pocket, first aid pocket
- Breathable thanks to long ventilation zips under the arms and opening option on the back
- Adjustable cuffs, Kevlar-reinforced shoulder section lined with spacer fabric
- High visibility clothing certified in line with EN 20471
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Couleur | Orange, Black |
Size | XL |
Matière | 93% polyamide, 7% elastane |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 40°C |
Care instruction | Do not iron, Do not bleach, Do not dry-clean, Do not dry in drum dryer |
Datasheets (0)
Certificates/ Documents (0)