Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Force absorber For safety harness system

Force absorber
ROPSYS-HORIZ-C661

Art.-no. 0838906661
EAN 4062856806881
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
For mounting on single anchor points with DIBt National technical approval
  • Mounting on intermediate or end/corner support (only with 40/43 mm diameter) with national technical approval

  • Continuous fall arrester on roofs and on/in buildings for ergonomic work

  • Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall

  • Resistant to corrosion and weathering: made of stainless steel (min. A2)

  • 8 mm thick stainless steel cable (V4A)


The force absorber C661 serves as final anchoring of the rope system incl. impact reduction.

Notice
  • Observe the installation instructions and approval for the fasteners and single anchor point!

  • The maximum number of people depends on the substructure and geometry (see national technical approval)

  • Maximum rope length: 200 m
  • National technical approval Z-14.9-866

  • Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for securing up to a maximum of 4 persons in conjunction with personal protective equipment against falling

  • Installation possible on the roof, overhead and in buildings

  • Installation possible on single anchor points with national technical approval, European Technical Assessment (ETA), approval in individual cases, general type approval, project-related type approval (Berlin) and measured rigid surfaces (steel, concrete components)

  • Use in corrosion resistance class (CRC) II permitted

Length

289 mm

Material

Stainless steel A2

Colour

Stainless steel coloured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information