Foot pedal ENVI Kick
Waste opening system ENVI Kick
OPNINGSYS-F.RECYCLSYS-(ENVI-KICK)-110
Art.-no. 0683720046
EAN 4062856377886
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Convenient, hands-free opening of recycling systems or drawers with front connections by pressing the foot pedal
- For easy installation, can be retrofitted at any time
- Minimum installation height of just 70 mm
- Save time with ENVI KICK: Even if both your hands are full, there is no need to put anything down to open the drawer
- Virtually silent operation: The foot pedal does not rattle
- No measuring necessary during installation thanks to the supplied installation template
- Can be retrofitted at any time and fits a wide variety of recycling systems and drawers with front connections
Product information
Datasheets(X)
![]() | |
Material | Plastic/steel |
Surface | Powder-coated |
Colour | Telegrey 4 RAL 7047 |
Length | 160 mm |
Width | 110 mm |
Height | 65 mm |
