Foot extension For professional aluminium telescopic ladders
Foot extension for aluminium telescopic ladder
FTEXT-(F.ALU-TSKOP)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For compensating for height differences on uneven floors and stairs
- Infinitely adjustable height up to max. 49 cm
Datasheets(X)
Material | Aluminium |
Max. loading weight | 150 kg |
For beam dimensions | 69 x 29 mm |
Min./max. adjustment range | 0-490 mm |