Food W-240 Level C cut protection glove
Cut protection glove Food W-240 Level C
CUTPROTGLOV-FOOD-W240-(LEVEL-C)-SZ10
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Very comfortable to wear with a very good grip thanks to breathable nitrile foam coating
- Extremely good mechanical resilience and cut protection
- Commercial kitchens and food, meat, beverage and catering industries
- Work involving medium to high cut protection and mechanical stress requirements
- Pharmaceuticals, warehousing and logistics, maintenance and servicing
- Glass industry
Size | 10 |
Gauge | 13 |
Material of liner | High-performance polyethylene/fibre glass/polyamide/polyester/elastane |
Material of coating | Nitrile foam |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 |
Cut resistance according to ISO 13997 | C |
Category | II |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt