Food F-100 nitrile protective glove
Protective glove nitrile F-100
PROTGLOV-KNIT-NITRILE-FOOD-F100-SZ9
Art.-no. 0899401609
EAN 4065746307000
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Food-tested, universal assembly glove with nitrile coating
- Comfortable to wear and good fit thanks to seamless fine-knit design with nitrile foam coating
- Very good tactile and fingertip feel
- Very good grip when working in dry and slightly damp areas
Product information
Datasheets(X)
Application area
- Especially suitable for use in the food industry, restaurants and catering and food-processing sectors when handling, packaging, checking and sorting foodstuffs
- Can be used universally for general storage and logistics tasks, as well as assembly work and work performed by skilled tradespeople
Size | 9 |
Gauge | 15 |
Material of liner | Polyamide |
Material of coating | Nitrile foam |
Standards | EN 388:2016, EN 420 |
Category | II |