Folding workbench
Folding workbench
WRKBNCH-FLD-1200X700X30MM
Art.-no. 071593 10
EAN 4011231750325
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Due to its high degree of stability,
it is also excellently suited for vice work
Due to its light weight and small dimensions,
ideally suited for mobile use, e.g. in customer service vans
Datasheets(X)
![]() | |
Product weight (per item) | 28 kg |
Material of worktop | Wood |
Colour | Red |
Length (folded together) | 700 mm |
Width (folded together) | 1200 mm |
Height (folded together) | 150 mm |
Length (opened out) | 700 mm |
Width (opened out) | 1200 mm |
Height (opened out) | 810 mm |
Load capacity | 200 kg |
Weight | 28 kg |
