Folding trolley with drawbar
Folding trolley with drawbar
CLPSETRLY-WOOD-800X400MM
Art.-no. 0962400115
EAN 4056807531595
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Loading area with non-slip MaxiGRIP-special coating
- Handle with premium soft grip
- Space-saving and easy-to-store
- High comfort level when pushing and pulling heavy loads
- Four soil-conserving ultra-soft machinery rollers for hard and sensitive floor surfaces
Datasheets(X)
Loading surface width | 400 mm |
Loading-surface depth | 800 mm |
Handle height | 950 mm |
Load capacity | 300 kg |
Wheel diameter | 100 mm |
Height (closed) | 140 mm |
Colour | Brownish |
Material of loading surface | Medium density fibreboard |
Material of tyre | TPE |
Product weight (per item) | 7060.000 g |
Width | 400 mm |
Depth | 400 mm |