Folding table leg
Table leg to fold
TBLLEG-FLP-ST-BLACK-D50-(705-735)
Art.-no. 0683361021
EAN 4038898980858
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Adjustment range: +30 mm
- Quick, flexible height adjustment
- Load-bearing capacity: 100 kg
Folding mechanism
- Table legs can be folded/unfolded without tools
- Easy to set up
- Ideal for space-saving
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Powder-coated |
Surface structure | Pearled |
Colour | Black |
Form | Round |
Diameter (Ø) | 50 mm |
Min./max. height | 705-735 mm |
Height adjustment | + 30 mm |
Load capacity | 100 kg |
