Folding rule with concealed joint
Folding rule wood with concealed joint
FLDRUL-WHITE-BLACK-200CM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extremely easy to read thanks to the millimetre graduation on the top and bottom edge
- Red ten units for quick reading
- Reading area across the full width prevents reading errors
- EC accuracy class 3
Datasheets(X)
The folding rule can be used in a variety of fields, such as construction and renovation or the trades sector
Material | Wood |
Colour | White |
Max. length measuring range | 200 cm |
Length of link (pivot point) | 20 cm |
Accuracy class | III |
Length (folded up) x width (folded up) x height | 242 x 17 x 35 mm |