Folding rule made of birch
Folding rule downy birch wood
FLDRUL-GLASBIRCH-EXJNT-2M-NAT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very flexible yet robust
Made from high-quality birch wood
Especially smooth
Specially coated and oiled hinges
Hardened hinges protect against wear appearing
No interruption to scaling by a bore hole
Hidden rivets
Better readability when measuring
Red decimal numbers
Black end caps and side hinges provide a classic appearance
Sealed with clear lacquer
EEC type approval, accuracy class III
Datasheets(X)
Material | Wood |
Colour | Natural |
Max. length measuring range | 2 m |
Length of link (pivot point) | 200 mm |
Accuracy class | III |
Number of chain links | 10 PCS |
Length (folded up) x width (folded up) x height | 245 x 16 x 30 mm |
Material of joints | Steel |
Design | Outside hinges |