Folding rule fibreglass-reinforced
Fibreglass-reinforced folding rule
FLDRUL-FIBERGLASREINFORCED-2M
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Made from high-quality nylon with fibreglass reinforcement, making it extremely resistant to cracking, scratching, bending, water and chemicals
- The numbers and scale are not rubbed off due to the deep embossing of the black graduation in 1 mm increments
- Easy handling when set to 90° thanks to locking of the spring-loaded rod joints for even tension
- Can be read from both sides thanks to a backwards-running scale
- Complies with EC accuracy class 3
Datasheets(X)
The folding rule is suitable for professional applications in a range of fields, such as construction, trade, architecture or gardening and landscaping
Max. length measuring range | 2 m |
Length of link (pivot point) | 200 mm |
Length (folded up) x width (folded up) x height | 235 x 32 x 15 mm |