Folding rule
Fibreglass-reinforced folding rule
YDSTCK-FIBERGLASREINFORCED-2M
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fibreglass-reinforced polyamide
Scratch-proof and especially rigid, also resistant to water and chemicals
Indented black graduation in 1 mm increments
No wear of numbers or scale
Embossed red decimal numbers
Easy to read
90° joint locking
Joints with spring rod for even tension
Can be read from both sides thanks to a backwards-running scale
Rule conforms to EEC precision class 3
Datasheets(X)
Max. length measuring range | 2 m |
Length of link (pivot point) | 200 mm |
Length (folded up) x width (folded up) x height | 235 x 32 x 15 mm |