Folding rule Internal joint
Folding rule internal joint
FLDRUL-WOOD-INJNT-2M-WHITE-TYP2
Art.-no. 0825802000
EAN 4050642474420
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Wooden rule, 2 m
Does not bend and always lies straight during measuring
Internal joints
Folding rule can be used as a ruler, larger advertising surface
Angles stamped on second joint as standard
No additional goniometer required
EEC type approval, accuracy class III
Datasheets(X)
Material | Wood |
Colour | White |
Max. length measuring range | 2 m |
Length of link (pivot point) | 200 mm |
Accuracy class | III |
Number of chain links | 10 PCS |
Length (folded up) x width (folded up) x height | 220 x 16 x 34 mm |
Material of joints | Steel |
Design | Inside hinges, Without locking function at 90° |