Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Folding mobile scaffolding 180

Flap and mobile scaffolding 180
SCFLD-FLP/ROLL-180

Art.-no. 0962940752

EAN 4065746703475

-,--
price per selected packing unit
| Individual prices for customers after login
Folding mobile scaffolding 180

Art.-no. 0962940752

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust, compact scaffolding made of sturdy round tubing with welded frame parts. Standing height: 1.80 m.
  • Quick and easy assembly without tools and small parts

  • Flap hinge saves space during transport and storage

  • Triangular booms for increased structural integrity

  • Four swivel castors with rubber tread and locking brake
Notice

Max. standing height: 1.80 m (6th rung)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Material of platform

Wood

Material of the board

Wood

Scaffold length

1.96 m

Scaffold width

0.73 m

Max. scaffold height

2.96 m

Platform length

1.80 m

Platform width

0.60 m

Max. platform height

1.80 m

Area of application

Indoors, Outdoors

Load capacity

220 kg

Load class scaffolding

3

Max. number of people

2

Max. stand height

1.80 m

Max. working height

3.80 m

Weight

71.5 kg

Transport dimension

2.0 x 1.0 x 0.45 m

EN standard

1004

Folding mobile scaffolding 180 including:
1 x
Folding frame for folding mobile scaffolding 75/180

FLDFRM-(F.SCFLD-FLP/MOB-75/180)

Quantity: 1 x
4 x
Swivel castor for folding mobile scaffolding 75/180

SWIVCSTR-(F.SCFLD-FLP/MOB-75/180)

Quantity: 4 x
4 x
Triangular stabiliser for folding mobile scaffolding 180

TRIOUTRIG-(SCFLD-FLP/MOB-180)

Quantity: 4 x
2 x
Guardrail pipe for folding mobile scaffolding 75/180

GUARLFRM-(F.SCFLD-FLP/MOB-75/180)

Quantity: 2 x
4 x
Flange tube for folding mobile scaffolding 75/180

FLGTUB-(F.SCFLD-FLP/MOB-75/180)

Quantity: 4 x
1 x
Platform 180 with hatch

PLATFORM-W.DOOR-180CM

Description: For TOWER PROTECT 180
Quantity: 1 x
1 x
Diagonal strut 180

DIAGSTRUT-180CM

Description:
Length: 2.26 m
For TOWER PROTECT 180 and folding scaffold
Quantity: 1 x
5 x
Horizontal strut 180

HORIZSTRUT-180CM

Description:
Length: 1.96 m
For TOWER PROTECT 180 and folding scaffold
Quantity: 5 x
1 x
Toe board assembly 180/60

BRDWREATH-180/60

Description: For TOWER PROTECT 180 and folding scaffold
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Folding frame

SP-FOLDING-FRAME

For folding mobile scaffolding 75/180
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information