Folding metre rule, internal hinges
Yardstick internal joint 2 meter printed
YDSTCK-WO-(INJNT-ST)-WO.LOK-MULTICOL-2M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Wooden rule, 2 m
Does not bend and always lies straight when measuring
Suitable for one-colour or multi-colour digital printing to suit customer requirements
Any information can be printed, including images
Internal hinges
Folding metre rule can be used as a ruler — larger advertising surface
Standard angle impression on 2nd joint
No additional goniometer required
EEC type approval, accuracy class III
Precision tool and promotional gift in one
Colours of print | Multicolour |
Printed strip width x printed strip height | 242 x 39 mm |
Material | Wood |
Material of joints | Steel |
Minimum order quantity | 200 PCS |
Number of chain links | 10 PCS |
Design | Inside hinges, Without locking function at 90° |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!