Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Folding mask FMH 4000 V FFP3 NR D With valve

Folding mask FFP3 FMH 4000 with valve
BREAMASK-FMH4000-FFP3-VALVE

Art.-no. 0899110434
EAN 4065233025554
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
Powerful FFP3 disposable mask with outstanding wearing comfort and optimum fit
  • Comfortable to wear even for users who wear glasses thanks to the soft materials and special shape, in which the air flow is vented downwards during exhalation

  • Reduced exhalation resistance and an easier release of moisture and heat thanks to the comfortable exhalation valve

  • Filter class is marked on the mask for better identification

  • Perfect protection due to an optimal fit on the face

  • Better hold thanks to the nose clip inserted into the filter material

  • Looped-through elastic headband

  • Can be combined with Würth safety goggles for optimum protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against hazardous/poisonous particles, dust, solid and liquid aerosols, mist and smoke, as well as carcinogenic substances, enzymes, and micro-organisms (viruses, bacteria, fungi) up to 30 times the limit value, e.g. when sanding and processing beech, oak, and tropical wood, when working on a small scale with asbestos, when welding, when handling bacteria, viruses, mould, and spores

Filter class

FFP3 with valve

Design

With valve

EN standard

149:2001 + A1:2009

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information