Folding mask FMH 4000 FFP2 NR D without valve
Folding mask FFP2 FMH 4000 without valve
BREAMASK-FMH4000-FFP2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Comfortable to wear even for users who wear glasses thanks to soft materials and special shape in which airflow is directed downwards when exhaling
- Filter class label on the mask for easier recognition
- Perfect protection thanks to optimum fit on the face
- Better fixing thanks to nose clip embedded in the filter material
- Loop-through elastic headband
- Can be combined with Würth safety goggles for optimum protection
Datasheets(X)
Protects against up to ten times the ultimate limit of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when sanding, cutting, and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture
Filter class | FFP2 |
Design | No valve |
EN standard | 149:2001 + A1:2009 |
Colour | White |