Folding mask FMH 4000 FFP1 NR D without valve
Folding mask FFP1 FMH 4000 without valve
BREAMASK-FMH4000-FFP1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Comfortable to wear even for users who wear glasses thanks to soft materials and special shape in which airflow is directed downwards when exhaling
- Filter class label on the mask for easier recognition
- Perfect protection thanks to optimum fit on the face
- Better fixing thanks to nose clip embedded in the filter material
- Loop-through elastic headband
- Can be combined with Würth safety goggles for optimum protection
Datasheets(X)
Protects against non-toxic and non-fibrogenic particles, dust and aerosols up to 4 times the limit value, e.g. when working with cement dust, flour dust, demolition work on masonry, stone, and concrete
Filter class | FFP1 |
Design | No valve |
EN standard | 149:2001 + A1:2009 |
Colour | White |