Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Folding knife DESERT, special edition

Pen knife with plastic grip
POKTKNFE-DESERT-NYLONPOCKET-L110

Art.-no. 071566 556
EAN 4062856000579
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
G10 folding knife made of high-quality AUS-8 stainless steel with Linerlock closure
  • Premium special edition with handles milled individually from solid piece for optimum grip

  • Robust and continually sharp stainless steel blade made of high-quality AUS-8 steel

  • Extreme hardness of 59 HRC due to a special hardening process

  • Serrated blade area for cutting belts and ropes

  • Always to hand thanks to a practical nylon belt pouch

  • This knife is also an ideal gift and is delivered in an elegant gift box
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

110 mm

Blade length

85 mm

Material of handle

Plastic glass fibre reinforced

Material

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information