Kinvaro F-20 folding flap fitting With integrated adjustable damping
Flap lift fitting, Kinvaro F-20
FLPLFTFITT-KINVR-F20-559MM-(4,6-13,8KG)
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Perfect design for kitchen, living room and office furniture
- Safely holds hatch open in any position from 45°
- Further units can be installed above
- Maintenance-free
- For hatches in various materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames
- Convenient opening and closing of heavy hatches owing to spring force support
- Adjustable opening limiter up to 90°
- Pre-installed Euro screws for attaching fitting to sidewall
Hatch spectrum:
- Width: 400-1200 mm
- Height: 520-900 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For top cabinet with identically split fronts
Suitable for min./max. cabinet height | 520-559 mm |
Suitable for min./max. cabinet width | 400-1200 mm |
Minimum installation depth | 260 mm |
Steering arm type | 2 |
Lift mechanism | B |
Height adjustment | +/- 1.5 mm |
Lateral adjustment | +/- 2 mm |
Depth adjustment | +/- 0.5 mm |
Material | Steel |
Surface | Nickel plated |
Colour | Telegrey 1, similar to RAL 7045 |